Beli atra master di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Deskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- Wipro Magnetic Drill (Mesin Bor Magnetik)atribut:
- Horizontal Displacement (mm): 20
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Revolving Angle (°): 90
- Orange Magnetic DrillDeskripsi:Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
- NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Taper Number: MT#3
- Revolution Per Minute (rpm): 270
- BDS Mesin Bor Magnet OtomatisDeskripsi:The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
- BOSCH Magnetic Drill (Mesin Bor Magnetik)atribut:
- K3L License: Yes
- Mesin HL Mesin Bor Magnetatribut:
- Taper: MT #3
- Frequency (Hz): 50
- No Load Speed (rpm): 320
- Rated Voltage (V): 220
- MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)Deskripsi:The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum rechargesatribut:
- Length (mm): 350
- Charger: M18 and M12 Multi-Voltage Charger
- Height (mm): 394
- Battery Voltage (V): 18
- BDS Magnetic Drilling Machine (Mesin Bor Magnetik)Deskripsi:Sturdy and reliable 1,050 W motor with high speed. Get 760 RPM best suited for drilling with twist drills with the MABasic 400 magnetic drilling machine. ''Made in Germany'' magnetic base drilling machine.The motor safety switch and magnet switch are positioned in the middle of the back of the magnetic drilling machine on an anti-glare display. The MABasic 400 can thus be operated safely even during overhead work or when working on a vertical surface.atribut:
- Magnet Dimensions (mm): 84x168x48
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga atra master Terbaru October 2026
| NITTO KOHKI Atra Master (Mesin Bor Magnetik) | Rp11.999.900 |
| RYU Magnetic Drill (Mesin Bor Magnetik) | Rp4.799.900 |
| KRISBOW Magnetic Core Drill (Mesin Bor Magnetik) | Rp17.999.900 |
| METABO Magnetic Drill (Mesin Bor Magnet) | Rp39.999.900 |
| WISON Mesin Bor Magnet | Rp18.999.900 |
| Wipro Magnetic Drill (Mesin Bor Magnetik) | Rp5.599.900 |
| Orange Magnetic Drill | Rp9.599.900 |
| Dongcheng Corded Magnetic Drill (Mesin Bor Magnet) | Rp2.999.900 |
| DEWALT 2 Speed Magnetic Drill Press | Rp18.999.900 |
| NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik) | Rp3.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102836512-1.jpg)
/1vP102174067-2.jpg)
/lyP101516790-5.jpg)
/bmP103564418-1.jpg)

/P103080475-1.jpg)

/j7P103444691-1.jpg)

%20(Mesin%20Bor%20Magnetik)/l9P104720765-1.jpg)

/f8P106651548-1.jpg)
/3oP103642132-2.jpg)
/1eP104802050-4.jpg)
%20(Mesin%20Bor%20Magnetik)/P101002556-1.jpg)

/c9P103759441-1.jpg)
/P103118501-1.jpg)
/3fP105288123-1.jpg)
/P101000154-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)